1.25 oz. Cleansing Bar in White Tea Coconut (Case of 200)
Infuse 1.25 oz. Cleansing Bar in White Tea Coconut (Case of 200)
Package Quantity Info:
Each: 1 Inner Pack: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Infusé White Tea Coconut Cleansing Bar
- 1.25 oz / 35 g
- Box wrapped
- Created with natural ingredients such as olive oil, aloe vera extract and pure coconut water
- Salon-quality with white tea and coconut water
- Eco-friendly, 100% paraben and gluten free.
- Never tested on animals
- Vegan friendly
- Case of 200
Specifications
- Application:
- Cleansing
- Brand Model Compatibility:
- Infusé White Tea Coconut
- Capacity:
- 1.25 oz
- Collection:
- Infuse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Size:
- 1.25 oz