7 oz. Cleansing Bar in White Tea Coconut (Case of 400)
Infuse 7 oz. Cleansing Bar in White Tea Coconut (Case of 400)
Package Quantity Info:
Each: 1 Inner Pack: 400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Infusé White Tea Coconut Cleansing Bar
- .7 oz / 20 g
- Sachet wrapped
- Created with natural ingredients such as +AY8:BC8olive oil, aloe vera extract and pure coconut water
- Salon-quality with white tea and coconut water
- Eco-friendly, 100% paraben and gluten free.
- Never tested on animals
- Vegan friendly
- Case of 400
Specifications
- Application:
- Cleansing
- Brand Model Compatibility:
- Infusé White Tea Coconut
- Capacity:
- 0.7 oz
- Collection:
- Infuse
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Size:
- 0.7 oz