1/4 in. Air Die Grinder
1/4 in. Air Die Grinder
Product Details
Product Details
- 0.4 HP motor packs a lot of power in a small package
- Ergonomic D-shaped handle fits better in your hand
- Low noise, low vibration, and a comfortable, ergonomic body shape that ensures you’ll get more done with less fatigue
- One-nut access for easy-to-service motor repair
- Applications include light material removal, cleaning rough castings, deburring parts, cleaning up welds, and other finishing tasks
Documents
Specifications
- Arbor Hole Size:
- 1/4 in
- Corded Cordless:
- Cordless
- Diameter:
- 1/4
- ETL Listed:
- No
- Fitting Sizes:
- 1/4 in
- Handle Material:
- Composite
- Handle Type:
- Straight
- Height:
- 2-7/10
- Horsepower:
- 0.4 hp
- Length:
- 6-13/100
- Power Source:
- Air
- RPM:
- 20000
- Tool Type:
- Die Grinder
- UPC:
- 094712900710
- Weight:
- 0.9
- Width:
- 6-7/10