175 psi 60 gal Air Compressor
175 psi 60 gal Air Compressor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Long-Life: Durable cast iron construction, long-lasting extended pump life designed for over 15,000 hours of trouble-free use
- Maximum Power and Flexibility: 100% continuous duty, up to 5 hp two-stage air compressor, 175 psig maximum operating pressure and a 60 or 80 gallon ASME receiver tank provide plenty of punch for the most demanding applications
- Easy to Service: Individually cast cylinders, overhung crankshaft and one piece connecting rod simplifies maintenance and service
- Reliable Operation: All Season Select synthetic lubricant increases efficiency; with 2,000 hours of service between changeouts, it performs four times longer than petroleum-based lubricants
- Two-Year Warranty Available: Purchase an All-Season Select lubricant start-up kit, and receive all the parts you need for start-up and the first year of maintenance, along with an extended pump warranty
- Available Feature Package (5 hp)Value Feature Package includes 100% cast iron pump, ASME-coded receiver tank, ODP motor, automatic start/stop control with pressure switch and manual drain
Specifications
- AMP:
- 28
- Capacity:
- 60 gal
- ETL Listed:
- No
- Height:
- 69
- Horsepower:
- 5 hp
- Length:
- 24
- Material:
- Cast Iron
- Phase:
- Single Phase
- Portable:
- No
- Power Source:
- Electric
- Tank Style:
- Vertical
- UL Listed:
- No
- Volts:
- 230V
- Weight:
- 435
- Width:
- 40