1/2 in NPT Modular Air Line Lubricator, 156 cfm Max. Flow, 250 psi Max. Pressure
2000 Series 1/2 in NPT Modular Air Line Lubricator, 156 cfm Max. Flow, 250 psi Max. Pressure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- 2000 Series
- Material:
- Aluminum
- Maximum Temperature:
- 175
- Size:
- 3.7 oz