This product requires certification to purchase.

20000 RPM Air Angle Die Grinder

Ingersoll Rand

20000 RPM Air Angle Die Grinder

  • Fast #
  • Part #I5102MAX
  • Item #6349581
  • Manufacturer Part #5102MAX
3.3 out of 5 Customer Rating
Brand image
Ingersoll Rand

20000 RPM Air Angle Die Grinder

  • Fast #
  • Part #I5102MAX
  • Item #6349581
  • Manufacturer Part #5102MAX
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 0.4 hp and 20,000 rpm motor delivers the power you need to grind through the toughest jobs
  • Lube-free design eliminates oil contamination in the work environment
  • Enhanced grip design and low-profile throttle lever allows for extended run time without fatigue
  • Spindle lock feature allows for faster abrasive changeovers
  • Built-In lubricating wick increases angle gear life
  • Requires Certification

Specifications

Arbor Hole Size:
1/4 in, 6mm
CSA Certified:
No
Corded Cordless:
Cordless
Diameter:
1/4 in
Handle Material:
Composite
Height:
2-9/25 in
Horsepower:
0.4 hp
Length:
7 in
Power Source:
Air
RPM:
20000
Tool Type:
Die Grinder
UL Listed:
No
UPC:
663023106144
Watts:
0.30 kW
Weight:
1.4 lb
Width:
7-9/100 in