This product requires certification to purchase.

Square Impact Wrench Bare Tool

Ingersoll Rand

2115TiMAX Series Square Impact Wrench Bare Tool

  • Fast #
  • Part #I2115QTIMAX
  • Item #6356444
  • Manufacturer Part #2115QTIMAX
5 out of 5 Customer Rating
Brand image
Ingersoll Rand

2115TiMAX Series Square Impact Wrench Bare Tool

  • Fast #
  • Part #I2115QTIMAX
  • Item #6356444
  • Manufacturer Part #2115QTIMAX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 300 ft-lbs max power in reverse provides best in class power performance
  • Enhanced power settings, a feather touch trigger and patented push button forward/reverse provide maximum control
  • Ingersoll Rand’s Quiet Technology reduces the sound of the tool, sparing your ears without sacrificing a single ounce of power
  • Less than 6 inches long and weighing less than 2.5 pounds, the 2115TiMAX's minimal size reduces operator fatigue
  • Easier access to grease fitting – for quicker maintenance and less downtime
  • Enhanced socket retention
  • 7-vane motor delivers added power with less weight
  • Finely tuned twin hammer impact mechanism and motor deliver more torque, durability, and efficiency
  • Feather-touch trigger provides maximum control of this air impact wrench
  • Anodized end plate for enhanced durability
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Collection:
2115TiMAX Series
Corded Cordless:
Corded
Drive Size:
3/8 in
Drive Type:
Square
ETL Listed:
No
Handle Type:
Pistol Grip
Height:
6-7/10 in
Length:
6 in
Material:
Composite, Titanium
Power Source:
Air
RPM:
15000
Tool Type:
Wrench
Torque (In-Lbs):
300 ft-lbs
UL Listed:
No
UPC:
663023043135
Weight:
2.48 lb
Width:
2-1/5 in