This product requires certification to purchase.

Square Impact Wrench Bare Tool

Ingersoll Rand

2135PTiMAX Series Square Impact Wrench Bare Tool

  • Fast #
  • Part #I2135PTIMAX
  • Item #6349580
  • Manufacturer Part #2135PTIMAX
5 out of 5 Customer Rating
Brand image
Ingersoll Rand

2135PTiMAX Series Square Impact Wrench Bare Tool

  • Fast #
  • Part #I2135PTIMAX
  • Item #6349580
  • Manufacturer Part #2135PTIMAX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This wrench's high torque output and power regulator allow easy control over your tool
  • With a composite housing and a hammer case made of titanium, this wrench can endure repeated drops and harsh environments
  • With twin hammer mechanism and powerful motor, the 2135Ptimax is built not only for performance, but to last
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Collection:
2135PTiMAX Series
Corded Cordless:
Corded
Drive Size:
1/2 in
Drive Type:
Square
ETL Listed:
No
Handle Type:
Pistol Grip
Height:
7-1/5 in
Length:
7-1/2 in
Material:
Composite, Titanium
Power Source:
Air
RPM:
11000
Tool Type:
Wrench
Torque (In-Lbs):
780 ft-lbs
UL Listed:
No
UPC:
663023037226
Weight:
3.95 lb
Width:
2-7/10 in