3/4 in. Impact Wrench with Extended Anvil
2145QIMAX Series 3/4 in. Impact Wrench with Extended Anvil
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1350 ft-lb maximum reverse torque from a tool that weighs just 7.4 lbs and is compact enough to access tight spaces
- 7-vane motor delivers more power yet consumes 16% less air than other 3/4 in impacts
- Steel hammer case is designed to be strong and durable, to protect the interior components of the air impact wrench
- Finely tuned twin hammer impact mechanism and motor deliver more torque, durability, and efficiency
- Feather-touch trigger provides maximum control of this air impact wrench
- Features a 3 in extended anvil
- Built to last and designed to with stand tough use in rugged environments; a two-year limited warranty is standard
- Easier access to grease fitting – for quicker maintenance and less downtime
- Enhanced socket retention
- Anodized end plate for enhanced durability
Specifications
- Bare Tool or Kit:
- Bare Tool
- Collection:
- 2145QIMAX Series
- Corded Cordless:
- Corded
- Drive Size:
- 3/4 in
- Drive Type:
- Square
- ETL Listed:
- No
- Handle Type:
- Pistol Grip
- Height:
- 8-1/10 in
- Length:
- 14-1/2 in
- Material:
- Steel
- Power Source:
- Air
- RPM:
- 7000
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 1350 ft-lbs
- UL Listed:
- No
- UPC:
- 663023097145
- Weight:
- 9.3 lb
- Width:
- 3-3/10 in