1/2 in. Square Impact Wrench
231HA Series 1/2 in. Square Impact Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 590 ft-lb (800 nm) of max torque
- Pressure-fed lubrication system automatically greases the impact mechanism
- Handle exhaust directs air away from user
- Adjustable power regulator
- Features a 2 in extended anvil
- This impact wrench is tough enough to handle harsh environments, repeated drops and run-ins with any number of chemicals
- The 231HA Series impact wrench provides long-lasting power and reliability. For as long as you have it, it’ll work just like it did on day one
- A one-year warranty comes standard with the 231HA Series to protect you from any manufacturing defects that could get in your way
Specifications
- Bare Tool or Kit:
- Bare Tool
- Collection:
- 231HA Series
- Corded Cordless:
- Corded
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- No
- Handle Type:
- Pistol Grip
- Height:
- 7-9/10
- Length:
- 9-1/10
- Material:
- Aluminum
- Power Source:
- Air
- RPM:
- 8000
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 1050 ft-lbs
- UL Listed:
- No
- UPC:
- 663023016337
- Weight:
- 6.1
- Width:
- 2-3/4