2545/7100 Electric Air Compressor Start Up Kit and Maintenance Kit- 1 Year Extended Warranty
2545/7100 Electric Air Compressor Start Up Kit and Maintenance Kit- 1 Year Extended Warranty
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatibility: For use with Ingersoll Rand 2545 and 7100 electric units
- Extend Your Warranty: Extends your current pump warranty by 1 year
- *Kit must be purchased with IR Air Compressor for offer to apply
- Peace of Mind: Kit includes all the parts needed to maintain your compressor for
- All-Select® Lubricant: A synthetic, all-temperature blend designed oil Increases efficiency, reduce wear, and prevent carbon build-up
- Increases efficiency, reduce wear, and prevent carbon build-up
- Kit Includes All-Season Select lubricant Replacement filter elements
Documents
Specifications
- Height:
- 10
- Length:
- 10
- Type:
- I32305898
- Weight:
- 5
- Width:
- 10