This product requires certification to purchase.

3/8 in. Drive Ratchet Wrench

Ingersoll Rand

3/8 in. Drive Ratchet Wrench

  • Fast #
  • Part #I109XPA
  • Item #6352834
  • Manufacturer Part #109XPA
4.8 out of 5 Customer Rating
Brand image
Ingersoll Rand

3/8 in. Drive Ratchet Wrench

  • Fast #
  • Part #I109XPA
  • Item #6352834
  • Manufacturer Part #109XPA
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 77 ft-lb maximum torque at 220 RPM free speed
  • 360-degree adjustable exhaust directs air away from the operator, ensuring a better workspace
  • Low profile and forward/reverse control has a wide diameter for increased ease of use in confined spaces.
  • Optimized gear ratio and airflow for extra performance
  • Variable speed button trigger
  • Requires Certification
Dimensions & Measurements
Fitting Sizes
1/4 in
Height
1-21/25 in
Length
12 in
Number of Pieces
1 Piece
Torque (In-Lbs)
76 ft-lbs
Weight
3.3 lb
Width
2-4/25 in
Characteristics & Features
Drive Size
3/8 in
Handle Material
Aluminum
Material
Aluminum
Number of Tools Included
1
Tool Type
Ratchet, Wrench
Electrical & Operational Information
Drive Type
Square
Power Source
Air
RPM
220
Warranty & Product Information
Application
Fastening
UL Listed
No
UPC
663023030562