6-1/10 in. Air Hammer
Model 115 6-1/10 in. Air Hammer
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Powerful yet economical high-speed air hammer designed for cutting, chipping, and scraping
- Up to 5,000 blows per minute
- Alloyed steel barrel and heat-treated piston for longer life
- Built-in power regulator and trigger control
Documents
Specifications
- Application:
- Cutting, General Chipping, Scraping
- CFM:
- 14 ft3/min
- Collection:
- Model 115
- Length:
- 6-1/10 in
- Material:
- Alloy Steel
- Portable:
- No
- Power Source:
- Air
- Product Type:
- Air Hammer
- UL Listed:
- No
- UPC:
- 663023000473
- Weight:
- 2.6 lb