6-14/25 in. 25000 RPM Air Straight Die Grinder
6-14/25 in. 25000 RPM Air Straight Die Grinder
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 0.4 hp and 25,000 rpm motor delivers the power you need to grind through the toughest jobs
- Lube-free design eliminates oil contamination in the work environment
- Enhanced grip design and low-profile throttle lever allows for extended run time without fatigue
Specifications
- Arbor Hole Size:
- 1/4 in, 6mm
- Corded Cordless:
- Cordless
- Diameter:
- 1/4 in
- Handle Material:
- Composite
- Handle Type:
- Straight
- Height:
- 2-9/25 in
- Horsepower:
- 0.4 hp
- Length:
- 6-14/25 in
- Power Source:
- Air
- RPM:
- 25000
- Tool Type:
- Die Grinder
- UL Listed:
- No
- UPC:
- 663023106151
- Weight:
- 1.02 lb
- Width:
- 7-9/100 in