6-17/20 in. 25000 RPM Air Straight Die Grinder
6-17/20 in. 25000 RPM Air Straight Die Grinder
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Powerful motor delivers 0.33 HP (0.25 kW) at 20,000 RPM free speed
- Durable ball-bearing construction improves balance, reduces vibration, and ensures a longer tool life
- Lightweight, durable, ergonomic composite housing protects tool from cold air and offers greater operator comfort
- Rear exhaust directs air away from the operator
- Easy-to-use, integral safety-lock throttle lever prevents accidental start-up
- Ideal for a variety of applications, including porting, weld breaking, deburring, polishing, and grinding
- Tool comes with 1/4" and 6 mm collets and two wrenches
Specifications
- Arbor Hole Size:
- 1/4 in, 6mm
- Corded Cordless:
- Cordless
- Diameter:
- 1/4 in
- Handle Material:
- Composite
- Handle Type:
- Straight
- Height:
- 2-1/2 in
- Horsepower:
- 0.33 hp
- Length:
- 6-17/20 in
- Power Source:
- Air
- RPM:
- 25000
- Tool Type:
- Die Grinder
- UL Listed:
- No
- UPC:
- 663023106137
- Weight:
- 1.02 lb
- Width:
- 4 in