This product requires certification to purchase.

8-23/100 in. Air Reciprocating Saw

Ingersoll Rand

8-23/100 in. Air Reciprocating Saw

  • Fast #
  • Part #I429
  • Item #7914529
  • Manufacturer Part #429
4.4 out of 5 Customer Rating
Brand image
Ingersoll Rand

8-23/100 in. Air Reciprocating Saw

  • Fast #
  • Part #I429
  • Item #7914529
  • Manufacturer Part #429
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Versatile air saw for cutting intricate shapes and light radius curves in all types of plastics, fiberglass, composite materials, aluminum, and sheet metal
  • 10,000 strokes per minute
  • Inline configuration allows for easier access in tight spaces
  • Durable, long-life tool
  • Cuts flat and curved surfaces
  • Includes six high-speed steel cutting blades and two hex wrenches
  • Requires Certification
Dimensions & Measurements
Height
2-7/10 in
Length
8-23/100 in
Weight
1.3 lb
Width
3-1/2 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Corded Cordless
Corded
Handle Material
Aluminum
Handle Type
In Line
Material
Aluminum
Saw Type
Reciprocating
Tool Type
Saw
Electrical & Operational Information
Power Source
Air
Warranty & Product Information
ETL Listed
No
UL Listed
No
UPC
663023095905