This product requires certification to purchase.

20V Lithium-ion Battery

Ingersoll Rand

IQV20 Series 20V Lithium-ion Battery

  • Fast #
  • Part #IBL2010
  • Item #7914532
  • Manufacturer Part #BL2010
4.8 out of 5 Customer Rating
Brand image
Ingersoll Rand

IQV20 Series 20V Lithium-ion Battery

  • Fast #
  • Part #IBL2010
  • Item #7914532
  • Manufacturer Part #BL2010
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3.0 Ah battery delivers high charge capacity with low internal impedance for maximum power delivery and exceptional run time
  • Provides power-level and current control from the battery to the switch to the motor
  • Provides visual charge level of battery power
  • Requires Certification

Documents


Specifications

AMP:
3
Automatic Shut-Off:
No
Battery Size:
20V
Battery Type:
Li-ion (Lithium-ion)
Collection:
IQV20 Series
ETL Listed:
No
GSA Approved:
No
Height:
4-1/4
Length:
3
Portable:
No
Tool Type:
Batteries
UL Listed:
No
UPC:
663024005408
Weight:
1.57
Width:
2-3/4