7-4/5 x 69/100 in. Air Hammer
Model 116 7-4/5 x 69/100 in. Air Hammer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Up to 3,500 blows per minute
- Alloyed steel barrel and heat-treated piston prolong tool life and delivers the same quality output every time
- Ideal for fast cutting action, including applications such as panel cutting and general repair work
- Built-in power regulator gives you full control over the speed and power output of your hammer
Documents
Specifications
- Application:
- Exhaust Systems
- CFM:
- 15 ft3/min
- Collection:
- Model 116
- Diameter:
- 69/100 in
- Height:
- 2-7/25 in
- Length:
- 7-4/5 in
- Material:
- Aluminum
- Portable:
- No
- Power Source:
- Air
- Product Type:
- Air Hammer
- UL Listed:
- No
- UPC:
- 787721825777
- Weight:
- 3.4 lb