This product requires certification to purchase.

Spring Balancer, 0.9 to 2.2 Lb. Capacity, 5'2 ft. Lift

Ingersoll Rand

Spring Balancer, 0.9 to 2.2 Lb. Capacity, 5'2 ft. Lift

  • Fast #
  • Part #IBLD1
  • Item #7914515
  • Manufacturer Part #BLD1
5 out of 5 Customer Rating
Brand image
Ingersoll Rand

Spring Balancer, 0.9 to 2.2 Lb. Capacity, 5'2 ft. Lift

  • Fast #
  • Part #IBLD1
  • Item #7914515
  • Manufacturer Part #BLD1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Rugged construction featuring cast aluminum body with stainless steel cable
  • Adjustable capacity (0.9 - 2.2 lb) and stroke limiting device
  • Includes rotary hook for operator convenience
  • Cable guide uses anti-friction material
  • Requires Certification

Specifications

Capacity:
0.9 to 2.2 lb
Height:
10-1/4 in
Material:
Aluminum
Material Type:
Nylon
Portable:
No
Tool Type:
Balancer
UL Listed:
No
UPC:
663023012919
Weight:
1.6 lb
Work Load Limit:
2.2 lb