This product requires certification to purchase.

Square Impact Wrench Bare Tool

Ingersoll Rand

MAX Series Square Impact Wrench Bare Tool

  • Fast #
  • Part #I2015MAX
  • Item #7914510
  • Manufacturer Part #2015MAX
3.4 out of 5 Customer Rating
Brand image
Ingersoll Rand

MAX Series Square Impact Wrench Bare Tool

  • Fast #
  • Part #I2015MAX
  • Item #7914510
  • Manufacturer Part #2015MAX
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Head height of under 2 in and reactionless torque allow you to safely use this powerful tool in tight spaces
  • A feather-touch trigger, two-position forward power regulator, and conveniently located forward/reverse ring provide precise control
  • Ergonomically sound rear exhaust system
  • 180 ft-lb max torque and 7,100 RPM free speed
  • Offers the same reach as a ratchet
  • Free speed: 7,100 revolutions per minute
  • Optimized for the vehicle repair industry, body shops, and MRO
  • 1-year warranty
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Collection:
MAX Series
Corded Cordless:
Corded
Drive Size:
3/8 in
Drive Type:
Square
ETL Listed:
No
Handle Type:
Trigger Grip
Height:
3-1/10 in
Length:
13-1/10 in
Material:
Composite
Power Source:
Air
RPM:
9000
Tool Type:
Wrench
Torque (In-Lbs):
180 ft-lbs
UL Listed:
No
UPC:
663023088655
Weight:
3.4 lb
Width:
2-1/5 in