Square Impact Wrench Bare Tool
MAX Series Square Impact Wrench Bare Tool
Product Details
Product Details
- Head height of under 2 in and reactionless torque allow you to safely use this powerful tool in tight spaces
- A feather-touch trigger, two-position forward power regulator, and conveniently located forward/reverse ring provide precise control
- Ergonomically sound rear exhaust system
- 180 ft-lb max torque and 7,100 RPM free speed
- Offers the same reach as a ratchet
- Free speed: 7,100 revolutions per minute
- Optimized for the vehicle repair industry, body shops, and MRO
- 1-year warranty
Specifications
- Bare Tool or Kit:
- Bare Tool
- Collection:
- MAX Series
- Corded Cordless:
- Corded
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- No
- Handle Type:
- Trigger Grip
- Height:
- 3-1/10 in
- Length:
- 13-1/10 in
- Material:
- Composite
- Power Source:
- Air
- RPM:
- 9000
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 180 ft-lbs
- UL Listed:
- No
- UPC:
- 663023088662
- Weight:
- 3.4 lb
- Width:
- 2-1/5 in