This product requires certification to purchase.

1-1/2 in. Stainless Steel Full Port Threaded Ball Valve

Inline Ball Valve

1-1/2 in. Stainless Steel Full Port Threaded Ball Valve

  • Fast #
  • Part #G202FJ
  • Item #11455410
  • Manufacturer Part #202FJ
3.6 out of 5 Customer Rating
Brand image
Inline Ball Valve

1-1/2 in. Stainless Steel Full Port Threaded Ball Valve

  • Fast #
  • Part #G202FJ
  • Item #11455410
  • Manufacturer Part #202FJ
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Economical two piece design
  • Full port construction improves flow characteristics for greater process efficiencies
  • Stem is bottom loaded to prevent removal when valve is in service
  • Provides constant load on the stem seal and extends service life
  • Enables plant personnel to secure valve in open or closed position when manually operated
  • Made of 316 stainless steel (A-351 grade CF8M) for superior chemical resistance and longer service life
  • Improves dimensional control and reduces porosity
  • Requires Certification

Documents


Specifications

Type:
G202FJ