This product requires certification to purchase.

1/2 in. Stainless Steel Full Port NPT 1000# Ball Valve

Inline Ball Valve

202F Series 1/2 in. Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #I202F56666MMTT2S
  • Item #7570556
  • Manufacturer Part #202F-56666-MMTT-2S
5 out of 5 Customer Rating
Brand image
Inline Ball Valve

202F Series 1/2 in. Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #I202F56666MMTT2S
  • Item #7570556
  • Manufacturer Part #202F-56666-MMTT-2S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Economical 2-Piece Design
  • Full port construction improves flow characteristics for greater process efficiencies
  • Stem is bottom loaded to prevent removal when valve is in service
  • Provides constant load on the stem seal and extends service life
  • Enables plant personnel to secure valve in open or closed position when manually operated
  • Made of 316 stainless steel (A351 Gr. CF8M) for superior chemical resistance and longer service life
  • Improves dimensional control and reduces porosity
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
2-1/10 in
Length
2-7/20 in
Pressure Class
1000#
Valve Size
1/2 in
Weight
0.9 lb
Characteristics & Features
Collection
202F Series
Handle Material
304 Stainless Steel
Material
Stainless Steel
Material Type
316
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
TFM
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
420
Minimum Temperature
-20
Pressure - High
1000
Temperature Range
-40 to 450 Deg F
Warranty & Product Information
ANSI
ANSI B16.34
API
API 598
ASME
ASME B16.34, ASME B1.20.1
ISO
ISO 15156
MSS
MSS SP-110
Recommended Valve Application
Water, Oil, Gas