3 in Stainless Steel Full Port Clamp Ball Valve
317F Series 3 in Stainless Steel Full Port Clamp Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- True tube full port construction eliminates pooling of process media and improves flow characteristics for greater efficiency
- Ensures tight seal extends service life
- Easy-to-repair in service line
- One valve can be used for many service conditions
- Stem is bottom loaded to prevent removal when valve is in service
- Enables plant personnel to secure valve in open or closed position when manually operated
- Improves dimensional control and reduces porosity
- Reduces surface porosity
- Improves surface finish
Documents
Specifications
- ANSI:
- ANSI FCI70-2
- API:
- API 598
- ASTM:
- ASTM A-351 CF8M
- Collection:
- 317F Series
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connections:
- Clamp
- Handle Material:
- Stainless Steel
- Length:
- 11 in
- MSS:
- MSS SP-61
- Material:
- Plastic, Stainless Steel
- Material Type:
- 301 SS, 304 SS, 316 SS, PTFE, Vinyl, TFM
- Maximum Temperature:
- 350
- Minimum Temperature:
- -20
- Pressure - Maximum:
- 600 psi
- Temperature Range:
- -20 to 350 Deg F
- Type:
- I317FF6666MMCC2S
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM
- Valve Size:
- 3 in
- Valve Stem:
- Bottom-loaded
- Weight:
- 23 lb