3/8 in. Stainless Steel Full Port NPT Ball Valve
334F Series 3/8 in. Stainless Steel Full Port NPT Ball Valve
Product Details
Product Details
- Dual pattern ISO 5211 direct mount pad
- High-cycle, live loaded stem packing
- O-ring stem bearing
- Blow-out-proof stem
- 3-piece swing-in-place construction
- Lockout capability
- Heavy duty construction
- Anti-static stem
- Standard seats & seals suitable for 150 psi saturated steam
- Castings meet NACE MR0175/ISO 15156
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B16.34
- API:
- API 598
- ASME:
- ASME 600, ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351 Grade CF8M
- Collection:
- 334F Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Handle Material:
- Stainless Steel
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-57/100
- Material:
- Stainless Steel
- Material Type:
- 304, CF8M, TFM
- Pressure - Maximum:
- 1440 psi
- Temperature Range:
- -40 to 550 Deg F
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.7