1 in. Stainless Steel Standard Port SAE 600# Ball Valve
344S 1 in. Stainless Steel Standard Port SAE 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- API:
- API 598, API 607
- ASME:
- ASME B16.34
- Collection:
- 344S
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- Handle Length (in):
- 6-37/100 in
- Handle Material:
- 304 Stainless Steel
- Handle Type:
- Locking Lever
- Height:
- 3-41/100 in
- ISO:
- ISO 5211
- Length:
- 4-19/100 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- Maximum Temperature:
- 500
- Minimum Temperature:
- -40
- Pressure - High:
- 1440
- Pressure Class:
- 600#
- Temperature Range:
- -40 to 500 Deg F
- Valve Body Style:
- 3 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- Delrin
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve