This product requires certification to purchase.

3/4 in. Stainless Steel Threaded Gate Valve

Inline Ball Valve

905 3/4 in. Stainless Steel Threaded Gate Valve

  • Fast #
  • Part #I90506S6E03
  • Item #7570290
  • Manufacturer Part #905-06S6-E-03
3.7 out of 5 Customer Rating
Brand image
Inline Ball Valve

905 3/4 in. Stainless Steel Threaded Gate Valve

  • Fast #
  • Part #I90506S6E03
  • Item #7570290
  • Manufacturer Part #905-06S6-E-03
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Investment Casting
  • Screwed-In Bonnet
  • Non-Rising Stem
  • Solid Wedge Disc
  • Hand Wheel Operation
  • Thread Connection: ANSI B2.1. BS21, DIN
  • Maximum Working Pressure: 200 PSI
  • Requires Certification

Specifications

ANSI:
ANSI B2.1.BS21
ASTM:
ASTM A351 Grade CF8M
Collection:
905
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
4-3/50
Length:
2-7/25
Material:
Stainless Steel
Material Type:
316
Pressure Class:
200#
Valve Body Material:
Stainless Steel
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Stainless Steel
Valve Operator:
Handwheel
Valve Seat Material:
Stainless Steel
Valve Size:
3/4 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve