1 in. Stainless Steel NPT Swing Check Valve
906 Series 1 in. Stainless Steel NPT Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sand casting
- Screwed-in cap
- Stainless steel disk
- Thread connection: ANSI B2.1, BS21, DIN
- Maximum working pressure: 200 psi
Specifications
- ANSI:
- ANSI B2.1
- ASTM:
- ASTM A-351 Grade CF8M
- Collection:
- 906 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 3-27/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 200#
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- Swing
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Swing Check Valve