This product requires certification to purchase.

1 in. Stainless Steel Threaded Rising Valve Stem Globe Valve

Inline Ball Valve

907 Series 1 in. Stainless Steel Threaded Rising Valve Stem Globe Valve

  • Fast #
  • Part #I90710S6D
  • Item #7569515
  • Manufacturer Part #907-10S6-D
5 out of 5 Customer Rating
Brand image
Inline Ball Valve

907 Series 1 in. Stainless Steel Threaded Rising Valve Stem Globe Valve

  • Fast #
  • Part #I90710S6D
  • Item #7569515
  • Manufacturer Part #907-10S6-D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B2.1
Collection:
907 Series
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
2-83/100 in
Material:
Stainless Steel
Pressure Class:
200#
Valve Bonnet Type:
Screw-in
Valve Disc Material:
Stainless Steel
Valve Operator:
Wheel Handle
Valve Size:
1 in
Valve Stem:
Rising
Valve Type:
Globe Valve