This product requires certification to purchase.

Appalachian 8" Wide Mini Pendant - Cord Suspension

Innovations Lighting

Appalachian 8" Wide Mini Pendant - Cord Suspension

  • Fast #
  • Part #I201CBKM13BK
  • Item #8249112
  • Manufacturer Part #201C-BK-M13-BK
3.4 out of 5 Customer Rating
Brand image
Innovations Lighting

Appalachian 8" Wide Mini Pendant - Cord Suspension

  • Fast #
  • Part #I201CBKM13BK
  • Item #8249112
  • Manufacturer Part #201C-BK-M13-BK
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
UPC:
793588901677
Volts:
120V
Width:
8 in