This product requires certification to purchase.

Arietta 10" Tall Bathroom Sconce

Innovations Lighting

Arietta 10" Tall Bathroom Sconce

  • Fast #
  • Part #I5161WPNG422
  • Item #8450035
  • Manufacturer Part #516-1W-PN-G422
4.2 out of 5 Customer Rating
Brand image
Innovations Lighting

Arietta 10" Tall Bathroom Sconce

  • Fast #
  • Part #I5161WPNG422
  • Item #8450035
  • Manufacturer Part #516-1W-PN-G422
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Number of Lights:
1
UPC:
745684222736
Volts:
120V