60W 1-Light 12in. Wide Pendant in Brushed Satin Nickel and Matte White
Athens 60W 1-Light 12in. Wide Pendant in Brushed Satin Nickel and Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Athens
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Satin Nickel
- Depth:
- 11.75 in
- Diameter:
- 11-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 13-63/100 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST64
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial, Modern, Contemporary, Restoration-Vintage, Transitional
- Material:
- Cast Brass, Glass, Steel
- Minimum Height:
- 19-3/8 in
- Number of Lights:
- 1
- Overall Height:
- 136-3/8 in
- UL Listed:
- Yes
- UPC:
- 745684557456
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 11-3/4 in