Beacon 2 Light 14" Wide Bathroom Vanity Light with Multiple Shade Options
Beacon 2 Light 14" Wide Bathroom Vanity Light with Multiple Shade Options
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Antique Brass
- Number of Lights:
- 2
- Type:
- I2842WBABG2016
- UPC:
- 793588852115
- Volts:
- 120V
- Width:
- 14