8in. Wide Mini Pendant in Brushed Brass and Matte White
Beacon 8in. Wide Mini Pendant in Brushed Brass and Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Compatible with LED, Fluorescent and Halogen bulbs
Documents
Specifications
- Collection:
- Beacon
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass, Matte White
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 11-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST64
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Industrial
- Material:
- Brass, Glass, Steel
- Minimum Height:
- 15 in
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 729625014956
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in