100W 1-Light E26 Medium A19 Pendant in Black Antique Brass with Matte Black Shade
Briarcliff 100W 1-Light E26 Medium A19 Pendant in Black Antique Brass with Matte Black Shade
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Collection:
- Briarcliff
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Antique Brass
- Depth:
- 10
- Diameter:
- 10
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 8-1/2
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST64
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Restoration-Vintage, Traditional
- Material:
- Brass, Steel
- Minimum Height:
- 12-1/4
- Number of Lights:
- 1
- Overall Height:
- 129-1/4
- Type:
- I6161PHBABM10BK
- UL Listed:
- Yes
- UPC:
- 745684925750
- Volts:
- 120V
- Watts:
- 100
- Width:
- 10