This product requires certification to purchase.

2-Light 19in. Wide Bath Bar in Satin Nickel / Clear

Innovations Lighting

Empire 2-Light 19in. Wide Bath Bar in Satin Nickel / Clear

  • Fast #
  • Part #I4292WLSNG4298CL
  • Item #10200796
  • Manufacturer Part #429-2WL-SN-G429-8CL
5 out of 5 Customer Rating
Brand image
Innovations Lighting

Empire 2-Light 19in. Wide Bath Bar in Satin Nickel / Clear

  • Fast #
  • Part #I4292WLSNG4298CL
  • Item #10200796
  • Manufacturer Part #429-2WL-SN-G429-8CL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Empire collection is available with 8" or 11" glass cylinders
  • Compatible with LED, Fluorescent and Halogen bulbs
  • Wall-mounted with 2mm heavy cast backplate
  • Requires Certification
Dimensions & Measurements
Height
3-13/100 in
Width
18-1/2 in
Characteristics & Features
Collection
Empire
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel, Clear
Dimmable
Yes
Glass Type
Clear
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Ambient Lighting
Material
Brass, Glass
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
200 W
Warranty & Product Information
ADA Compliant
No
ETL Listed
Yes
Type
I4292WLSNG4298CL
UL Listed
Yes
UPC
745684960263