This product requires certification to purchase.

Large Cone Single Light 12" Tall Wall Sconce

Innovations Lighting

Large Cone Single Light 12" Tall Wall Sconce

  • Fast #
  • Part #I5151WOBG41
  • Item #8250561
  • Manufacturer Part #515-1W-OB-G41
3.4 out of 5 Customer Rating
Brand image
Innovations Lighting

Large Cone Single Light 12" Tall Wall Sconce

  • Fast #
  • Part #I5151WOBG41
  • Item #8250561
  • Manufacturer Part #515-1W-OB-G41
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Number of Lights:
1
UPC:
638932434404
Volts:
120V