100W 1-Light 10in. Wide Suspension Mini Pendant in Brushed Brass
Newton 100W 1-Light 10in. Wide Suspension Mini Pendant in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- The glass shade is easily removed with the four oversized thumb screws for cleaning
- Compatible with LED, Fluorescent and Halogen bulbs
Specifications
- Collection:
- Newton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass, Clear
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 13-63/100 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST64
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Material:
- Brass, Glass, Steel
- Minimum Height:
- 14-19/50 in
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 745684976073
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10 in