100W 1-Light 14 in. Wall Sconce in Matte Black
Newton 100W 1-Light 14 in. Wall Sconce in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Newton cone - 1 light - 8 inch - matte black - clear shade - sconce
Specifications
- ADA Compliant:
- No
- Collection:
- Newton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black, Clear
- Depth:
- 9-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 14 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Brass, Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 745684095644
- Volts:
- 120V
- Wall Sconce Type:
- Single Arm
- Watts:
- 100 W
- Width:
- 8 in