3-Light 25in. Wide Vanity -Light Fixture in Oil Rubbed Bronze / Clear
Niagra 3-Light 25in. Wide Vanity -Light Fixture in Oil Rubbed Bronze / Clear
Frequently Purchased Together
Product Details
Product Details
- Compatible with LED, Fluorescent and Halogen bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Niagra
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 11 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST64
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Industrial
- Material:
- Brass, Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 180 W
- Width:
- 24-1/2 in