This product requires certification to purchase.

Pendleton Single Light 12" Wide Pendant

Innovations Lighting

Pendleton Single Light 12" Wide Pendant

  • Fast #
  • Part #I5161SPCG212
  • Item #8237016
  • Manufacturer Part #516-1S-PC-G212
3.4 out of 5 Customer Rating
Brand image
Innovations Lighting

Pendleton Single Light 12" Wide Pendant

  • Fast #
  • Part #I5161SPCG212
  • Item #8237016
  • Manufacturer Part #516-1S-PC-G212
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Width
12 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Number of Lights
1
Electrical & Operational Information
Volts
120V
Warranty & Product Information
Type
I5161SPCG212
UPC
638932444557