100W 1-Light 16-3/4 in. Wall Sconce in Brushed Brass
Pilaster 100W 1-Light 16-3/4 in. Wall Sconce in Brushed Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Pilaster
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brushed Brass, Clear
- Depth:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 16-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Brass, Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 745684095811
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 100 W
- Width:
- 4-7/8 in