This product requires certification to purchase.

Small Bell 2 Light 18" Wide Bathroom Vanity Light

Innovations Lighting

Small Bell 2 Light 18" Wide Bathroom Vanity Light

  • Fast #
  • Part #I5152WOBG52
  • Item #8245501
  • Manufacturer Part #515-2W-OB-G52
4.2 out of 5 Customer Rating
Brand image
Innovations Lighting

Small Bell 2 Light 18" Wide Bathroom Vanity Light

  • Fast #
  • Part #I5152WOBG52
  • Item #8245501
  • Manufacturer Part #515-2W-OB-G52
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Number of Lights:
2
UPC:
638932434992
Volts:
120V
Width:
18 in