This product requires certification to purchase.

40 in. 29000 BTU Natural Gas Direct Vent Millivolt System in Clear

Innovative Hearth Products

Elite® 40 in. 29000 BTU Natural Gas Direct Vent Millivolt System in Clear

  • Fast #
  • Part #IH3951
  • Item #3626523
  • Manufacturer Part #IH3951
3.4 out of 5 Customer Rating
Innovative Hearth Products

Elite® 40 in. 29000 BTU Natural Gas Direct Vent Millivolt System in Clear

  • Fast #
  • Part #IH3951
  • Item #3626523
  • Manufacturer Part #IH3951
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Louverless design has a clean, traditional masonry look for timeless appeal
  • Dynamic flame, ember bed and log set create a realistic and incomparable fire presentation
  • Requires Certification

Specifications

ANSI:
ANSI Z21.88
BTU:
29000
Collection:
Elite®
Color Finish Name:
Clear
Depth:
20-15/16 in
Height:
25-5/8 in
Vent Type:
Direct Vent
Width:
40-1/8 in