6-1/2 in. Flush Mount Galvalume, Metal and Steel Dryer Vent in White
6-1/2 in. Flush Mount Galvalume, Metal and Steel Dryer Vent in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Safely vents the dryer
- Durable
- Aesthetically pleasing
- Does not impede airflow
- Made in USA
- Easy installation
- Powder coated Galvalume® steel for lasting beauty
- Damper closes when not in use to keep pests outside
- 26 gauge housing / 30 gauge damper
Specifications
- Color Finish Name:
- White
- Diameter:
- 4 in
- Fits Pipe Size:
- 4 in
- Gauge (metal):
- 26 ga
- Height:
- 6-1/2 in
- Length:
- 6-1/2 in
- Material:
- Galvalume, Metal, Steel
- PipeTubing Size:
- 4 in
- UPC:
- 851715001185
- Vent Duct Shape:
- Rectangular
- Vent Installation Type:
- Flush Mount
- Width:
- 6-9/20 in