This product requires certification to purchase.

6 in. White Plastic Premium Wall Vent with Screen & Metal Collar

InOvate®

6 in. White Plastic Premium Wall Vent with Screen & Metal Collar

  • Fast #
  • Part #I6WVW
  • Item #10745771
  • Manufacturer Part #6WVW
5 out of 5 Customer Rating
Brand image
InOvate®

6 in. White Plastic Premium Wall Vent with Screen & Metal Collar

  • Fast #
  • Part #I6WVW
  • Item #10745771
  • Manufacturer Part #6WVW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 504
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Low profile vent closure for kitchen and bathroom exhaust venting
  • Maximizes airflow efficiency
  • Designed to support 6-inch ducting
  • Galvalume steel with heavy duty powder coating finish
  • Engineered to provide long-lasting performance
  • Easy to install in both new construction or retrofit
  • Recessed damper and integrated magnets
  • If used for dryer venting, the screen must be removed
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
6
Height:
2-17/50
Length:
8-51/100
Material:
Galvalume Steel
Type:
I6WVW
UPC:
850031433069
Vent Duct Shape:
Round
Width:
8-51/100