8 in. Brown Premum Grade Vent Cover
The Defender Access+ 8 in. Brown Premum Grade Vent Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8.00 Pallet: 384.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made of heavy-gauge powder coated steel
- Easily installed over existing vents
- Vertical bars allow lint to pass through
- Made in the USA
- Deters birds and critters from entering the dryer exhaust vent
- Easily removable for duct cleaning
- Provides additional weather protection
- 18 gauge hood / 10 gauge bars
Specifications
- Color Finish Name:
- Brown
- Diameter:
- 8 in
- Height:
- 8-1/2 in
- Length:
- 8-1/2 in
- Material:
- Galvalume Steel
- UPC:
- 851715001970
- Vent Duct Shape:
- Round
- Width:
- 8 in