19 in. x 16-3/4 in. x 5-1/8 in. Down Vent Dryer Box
Dryerbox® 19 in. x 16-3/4 in. x 5-1/8 in. Down Vent Dryer Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 100-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Suitable for installation in 2x6 stud wall
- Overall measurements: 19" h x 16 3/4" w x 5 1/8" deep
- Inside measures 14" wide x 16" tall
- Distance from nailing flange to rear of box is 4 1/4"
- Surface is easy to paint (no oil residue)
- UL Classified
- Protects the dryer exhaust hose against crushing, kinks and bends
- Improves dryer performance and efficiency
- Meets or exceeds building code requirements for safe dryer exhaust venting
- Built to last in the USA
Specifications
- Color Finish Name:
- Aluminized Steel
- Dryer Box Size:
- 19 in x 16-3/4 in x 5-1/8 in
- Gauge (metal):
- 22
- Height:
- 5-1/8
- Length:
- 19
- Material:
- Steel
- UPC:
- 851715001710
- Width:
- 16-3/4