This product requires certification to purchase.

11-1/2 in. Roof Vent Steel in Brown

InOvate®

DryerJack® 11-1/2 in. Roof Vent Steel in Brown

  • Fast #
  • Part #IDJK477BR
  • Item #9407314
  • Manufacturer Part #DJK477BR
4.5 out of 5 Customer Rating
Brand image
InOvate®

DryerJack® 11-1/2 in. Roof Vent Steel in Brown

  • Fast #
  • Part #IDJK477BR
  • Item #9407314
  • Manufacturer Part #DJK477BR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Non-restrictive dryer roof vent termination
  • Airflow efficient, reduces lint build up
  • Code compliant
  • Built to last in the USA
  • Damper deters bird and rodent entry into ductwork
  • Heavy duty powder coated finish
  • Requires Certification

Documents


Specifications

Application:
Venting
Collection:
DryerJack®
Color Finish Name:
Brown
Diameter:
4
Height:
6
Length:
11-1/2
Material:
Galvalume Steel
UPC:
851715001062
Vent Duct Shape:
Round
Width:
11-3/4