This product requires certification to purchase.

12 x 9 in. Roof Vent Galvalume

InOvate®

DryerJack® 12 x 9 in. Roof Vent Galvalume

  • Fast #
  • Part #IDJK486
  • Item #7068288
  • Manufacturer Part #DJK486
3.6 out of 5 Customer Rating
Brand image
InOvate®

DryerJack® 12 x 9 in. Roof Vent Galvalume

  • Fast #
  • Part #IDJK486
  • Item #7068288
  • Manufacturer Part #DJK486
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 77
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Rugged 26 gauge Galvalume®
  • Complies with IMC 504.4 & IRC 1502.3
  • Flange includes nail holes for fast installation
  • Flange has rounded flange corners for easier handling
  • Built in 4 in water tight collar protrudes 1.25 in into hood 3 in into duct
  • Requires Certification

Specifications

Application:
Dryers
Collection:
DryerJack®
Color Finish Name:
Galvalume Steel
Diameter:
4-1/8 in
Gauge (metal):
22 ga
Height:
9 in
Length:
14 in
Material:
Steel
UPC:
851715001901
Width:
12 in